Introducing Allied Telesis AR4050S-5G UTM Firewall
5G Mobile Broadband UTM Firewall

Allied Telesis AR4050S-5G UTM Firewall

 

Enable flexible WAN deployment for your distributed business using high-speed 5G mobile broadband to link remote offices to the corporate network, or to back up a wired Internet connection. The power of 5G enables unprecedented mobile data speed with low latency to boost network performance – and when partnered with Unified Threat Management (UTM) features on the AR4050S-5G, ensures secure access to business applications from anywhere across the corporate WAN.

ALlied Telesis Logo

 

Introducing the AR4050S-5G UTM Firewall

Allied Telesis AR4050S-5G mobile broadband UTM Firewall is the ideal integrated security platform for modern distributed businesses. The power of 5G enables unprecedented mobile data speed with low latency to boost network performance, ideal for rural areas and remote office connectivity. The AR4050S-5G resolves the increased demand for access to business applications from anywhere across the corporate WAN.

 

 

Overview

  • Support the use of immersive-experience applications, video conferencing, and other online corporate resources with the performance of 5G mobile broadband
  • Businesses relying on mobile Internet connectivity are assured of resilient operation with the ability to connect to two different 5G mobile service providers
  • Back up a wired branch office WAN link with a high-speed 5G mobile connection that can be used on-demand when required
  • Full application control allows organizations to manage which online applications their people use and how they use them
  • Web control provides a simple means to boost user productivity, ensure compliance, and save bandwidth, all while preventing web-based threats from infecting business networks
  • Comprehensive VPN functionality provides secure remote access, so employees can utilize digital business resources from inside or outside corporate premises at any time

Key Features

  • AlliedWare Plus™ feature-rich operating system
  • Flexible deployment with Dual 5G SIM card slots, plus wired Ethernet WAN and LAN ports
  • Application aware firewalling with Deep Packet Inspection (DPI)
  • Secure business operation with the Intrusion Prevention System (IPS)
  • Protect your business from websites known to harbour malware with IP Reputation
  • Manage and automatically optimize your wireless LAN with Autonomous Wave Control (AWC) built into the AR4050S-5G
  • Visually monitor wireless LAN performance using Vista Manager mini integrated into the Device GUI, with floor and heat maps, client counts, and more

 

ELIGIBLE ITEMS

UTM FIREWALL ROUTER, DUAL SIM

10302315 |AT-AR4050S-5G-30 | 990-007686-30
UTM FIREWALL ROUTER, DUAL SIM 5G,2X100/1000WAN,8X100/1000LANUK PWR CORD

10302316 | AT-AR4050S-5G-50 | 990-007686-50
UTM FIREWALL ROUTER, DUAL SIM 5G,2X100/1000WAN,8X100/1000LANEU PWR CORD