IE220 Series - Industrial Ethernet Layer 2+ PoE++ Switches with 10G uplinks

Allied Telesis Logo

Allied Telesis announced the latest addition to its range of Industrial-Grade products: the IE220 Series of Industrial Ethernet switches, built for non-stop performance in harsh environments.

Featuring 95W of PoE++ power per port, 10Gigabit uplinks, and UL 2043 certified for use in plenums and air ducts, the IE220 Series are the ideal choice for ultra-reliable operation in building automation, intelligent transportation, and smart city networks.

 

Overview

  • Hardened industrial-grade switches that operate flawlessly in harsh environments
  • Maximize the efficiency of smart buildings by connecting and automating security, access control, energy management, lighting control, and more
  • Ensure smooth transportation operation with real-time data supporting adaptive traffic control, fleet telematics, and preventative maintenance
  • Improve modern city life with smart applications such as parking management, security, environmental monitoring, information kiosks, and public Wi-Fi
 
  • Simplify network deployment and operation with PoE++ to connect and power a wide range of high-power devices
  • Complete reliability with full support for the latest industrial Ethernet standards for temperature, vibration and noise
  • Superior network security visibility and management, with granular control of device-to-device communication using SDN-based micro-segmentation
  • Centralized management, visibility, and automation of the entire network using Vista Manager™ and Autonomous Management Framework™ Plus

 

Key Features

95W of PoE++ power per port, 10Gigabit uplinks
  • AlliedWare Plus™ feature-rich operating system
  • 1GbE PoE++ copper ports with 10GbE fiber uplinks
  • Fanless design for high-reliability and silent operation
  • Extended operating temperature of -40°C to 75°C for harsh environments
  • Surge immunity for outdoor deployment
  • PoE++ supplies up to 95W per port to high-power devices
  • Continuous PoE maximizes endpoint connectivity
  • Active Fiber Monitoring™ (AFM) for secure fiber uplinks
  • Certified for plenums
  • MRP, EPSRing™, and G.8032 ERPS for high-availability resilient ring based networks
  • Redundant power inputs for resilient operation
  • Graceful thermal shutdown for network protection
  • Alarm monitoring and triggers for proactive administration

 

In this way Allied Telesis can meet your needs for reliable, secure industrial-grade network solutions that are easy to use.

 

Eligible Items

AT-IE220-6GHX-80 | 10389094
4x 10/100/1000T, 2x 1G/10G SFP+, Layer 2+ Switch PoE++ Support, Industrial Ethernet

AT-IE220-10GHX-80 | 10393169
8x 10/100/1000T, 2x 1G/10G SFP+, Layer 2+ Switch PoE++ Support, Industrial Ethernet

 

Tools