CyberView Range Expanded with New LCD Console Drawers

Austin Hughes Logo

 

Austin Hughes has increased its extensive CyberView LCD Console Drawer range with the addition of further Full High Definition (FHD) and 4K Ultra High Definition (UHD) models. All LCD Console Drawers come with a 104-key keyboard, available in a choice of languages with either touchpad or trackball. A full range of integrated KVM solutions are also available for use with CyberView LCD Console Drawers.

 

1U 19″ 1080p LCD Console Drawer (F119)

The CyberView F119 rack console drawers feature a 19″ LCD capable of 1920 x 1080 video.

Benefits

  • 1U 19" FHD LCD console drawer
  • 1920 x 1080 native resolution / 16.7M colors
  • DVI-D + VGA video input / USB KB / MS
  • 104-key keyboard with either touchpad or trackball
  • Short depth design of 460mm
  • One Man installation design
  • Enhanced aesthetics with new molded front panel and 2-point lock
  • 2-year standard warranty ( upgradable up to 5 years )
F119 LCD
F119 Closed LCD

Options

  • HDMI 1.4 + Audio input & output ( AV4.4 )
  • HDMI 1.4 video input ( HDMI )
  • DP 1.0 video input ( DP ) ( No DVI-D after integration of DP 1.0 video input )
  • 3G / HD / SD-SDI Broadcast-grade input ( SDI )
  • Composite ( BNC )
  • DC power : 12V / 24V / 48V / 125V / 250V
  • Keyboard available in 9 languages
  • MAC or SUN Micro keyboard options available
  • Integrated KVM Switch options

The F119 LCD Console Drawer is the leading Rack Console solution for data centers and other IT environments. Enhance your rack by integrating a monitor, keyboard, mouse, and KVM Switch with this state-of-the-art, modular rack console drawer.

 

 

Eligible items

F119-U801E_EU | PART # 10292118
FULL HD 1U, 1920 X 1080P, 19" SCREEN, KEYBOARD, TP MOUSE, SINGLE CONSOLE 8PORT

F119-S801E_EU | PART # 10292119
FULL HD 1U, 1920 X 1080P, 19" SCREEN, KEYBOARD, TP MOUSE, 8PORT COMBO KVM

F119E_EU |PART # 10292124
FULL HD 1U, 1920 X 1080P, 19" SCREEN, KEYBOARD, TP MOUSE, DVI & VGA, 1 X CX-6A

 

1U Dual Slide Ultra Short Depth 17″ LCD Console Drawers

CyberView Dual Slide Ultra Short Depth LCD Console Drawers – choose from 4K Ultra HD or Full HD.

DK147 FHD LCD

Dual Slide Ultra Short Depth 4K LCD Console Drawer (DK1417)

  • 1U 17" LCD console drawer
  • Dual slide - LCD and keyboard slide independently
  • Ultra short depth 480mm / 18.9"
  • 3840 x 2160@60Hz native resolution
  • 1920 x 1080 & 1920 x 1200 resolution support
  • 16.7M colors support ( 8-bit )
  • HDMI 2.0 + DP 1.2 video input / USB KB / MS
  • Dual stereo speakers for HDMI 2.0 & DP 1.2
  • Ideal for open rack / short depth rack
  • 104-key keyboard with touchpad
  • One Man installation design
  • Enhanced aesthetics with new molded front panel
  • and 2-point lock
  • 2-year standard warranty ( upgradable up to 5 years)
DF147 FHD LCD

Dual Slide Ultra Short Depth FHD LCD Console Drawer (DF1417)

  • 1U 17" LCD console drawer
  • Dual slide - LCD and keyboard slide independently
  • Ultra short depth 480mm / 18.9"
  • 1920 x 1080 native resolution / 16.7M colors ( 8-bit )
  • HDMI 1.4 + DP 1.2 + VGA video input / USB KB / MS
  • Built-in dual stereo speakers
  • Ideal for open rack / short depth rack
  • 104-key keyboard with touchpad
  • One Man installation design
  • Enhanced aesthetics with new molded front panel and 2-point lock
  • 2-year standard warranty (upgradable up to 5 years)

 

 

Eligible items

DK1417E_EU | PART # 10292117
1U DUAL SLIDE ULTRA SHORT DEPTH 17" 4K LCD CONSOLE DRAWER

DF1417E_EU | PART # 10292116
1U DUAL SLIDE ULTRA SHORT DEPTH 17" FHD LCD CONSOLE DRAWER