The Versiv Cable Certification System now supports the FI-3000 FiberInspector™ Pro!

The FI2-7300 FiberInspector™ Pro Kit includes a FI-3000 camera and Versiv 2 mainframe.

On October 7, 2019 Fluke Networks formally introduced Versiv support for the FI-3000 FiberInspector™ Pro MPO Inspection Camera.

New models now available: the FI2-7300 (Anixter Part No. 9877131) which kits together a Versiv 2 mainframe and FI-3000 and non-wireless versions of the FI-3000 camera and FI2-7300.

Get a Grip. FI-3000 FiberInspector Pro image

What is the FI-3000?

The FI-3000 FiberInspector™ Pro is the industry’s most efficient MPO inspection solution.

Start with an instant view of the entire fiber end face using the Live View feature to quickly determine if any large contaminants are located on the ferrule’s end face.  If not, use the simple gesture-based interface to zoom in on each fiber or perform an automated PASS/FAIL analysis in seconds to verify that the end face is completely clean and ready to use.

Its ergonomic design makes it comfortable even when inspecting hundreds of bulkheads and cables. Choose from two user interfaces and reporting methods. First, pair the FiberInspector with Versiv Cabling Certification System using its user interface and industry-leading LinkWare™ reporting system.  With Versiv and LinkWare you can test copper, fiber loss, OTDR and inspection and combine the results into one complete report.  Second, the iOS/Android app allows you to inspect your MPO installation using your phone and easily share their inspection results via text or even social media.


Have you already purchased a FI-3000 probe and you would like to use it NOW with their Versiv units?

You can do it. You will need to update both your FI-3000 probe and Versiv units to add the Versiv support. Both the FI-3000 firmware v2.0.0 and Versiv firmware v6.4 are available on the Fluke Networks website.

Models, Options and Accessories

MODEL

Anixter Part Number

Description

FI2-7300

FI2-7300-NW

FI-3000

FI-3000-NW

GLD-FI-7300

GLD-FI-7300

9877131

9877132

1055107

9877133

9877134

9877135

FI-3000 USB & WiFi MPO probe w/tip set and Versiv 2 mainframe

Non-Wireless version of FI2-7300 

FI-3000 USB & WiFi MPO probe w/tip set

Non-Wireless version of FI-3000

1 Yr Gold Support FI2-7300

3 Yr Gold Support FI2-7300

Resources