Launching the serverless ANPR solution for traffic management

Hanwha Techwin has strengthened its range of Intelligent Traffic Management solutions with the introduction of highly cost-effective Serverless ANPR.


Serverless ANPR Solutions image

Easy to configure camera-to-camera IP communication technology enables up to 4 Wisenet ANPR cameras, (1 master camera and 3 slaves), to simultaneously capture and transmit data to a convenient user interface.

Taking advantage of a powerful chipset, the easy to configure Serverless ANPR solution is with 95% accuracy able to capture the number plates of vehicles moving at up to 50 km/h and is designed to offer an affordable edge-based solution for car parks, petrol stations and small residential estates with multiple entrances/exits, barriers or roadways.

The serverless ANPR camera solution provides the opportunity to automatically control the movement of up to 1,000 white listed cars through barriers via camera relay outputs, as well as provide valuable car park management information, such as ‘time spent’ and occupancy rates, without having to incur the cost of installing and running the application on a server.

An API is available to system integrators to provide the opportunity for the ANPR solution to be integrated with third-party software and systems.

Intelligent Traffic Management Suite

A comprehensive range of ANPR based Intelligent Traffic Management solutions have been developed by Hanwha Techwin in partnership with analytics experts, FF Group. In addition to the serverless and single site ANPR camera solutions, the range also includes a number plate server solution for large site management and Cloud based options for multiple sites.

“Collectively, these ANPR solutions provide car park access control for business applications, as well as large scale city wide based systems which help local authorities keep people safe, enforce parking regulations and detect other traffic infringements,” said Uri Guterman, Head of Product & Marketing for Hanwha Techwin Europe “The key benefit of the deep integration of FF Group’s analytics with our Wisenet cameras is that users can deploy a highly effective ANPR solution without having to evaluate the myriad of specialist analytics solutions on the market.”

Featured Products

XNO-6080R, Network Camera, IR Bullet, Vandalproof, Day/Night image
XNO-L6080R IR Bullet Camera, Outdoor, 2MP, Full HD(1080p), 60fps image
HANWHA TECHWIN, XNB-6000 2M IP Camera image