New 30W and 90W compact POE injectors that deliver reliable high power for IP cameras and devices

Outsource30

Designed for easy installation, Veracity’s new OUTSOURCE 30 and OUTSOURCE 90 POE injectors are compact, wall-mountable units with a sealed, fanless design for reliability. Both models are GigE compatible, with safety assured through overload protection that limits power being delivered only to compliant equipment.

OUTSOURCE 30 injects enhanced 30W POE Plus to 802.3at cameras & devices, while OUTSOURCE 90 delivers maximum remote power to 802.3bt devices, used for PTZ IP cameras & devices, with up to 90W Hi-POE.

Main Features

  • Delivers reliable remote power to IP cameras and POE devices
  • 30W and 90W Power output
  • 802.3at and 802.3bt compliant and GigE compatible
  • Safety assured as POE is only enabled to compliant devices
  • Integrated overload protection
  • Compact, wall-mountable unit
  • Sealed, fanless design for reliability

Eligible Products

OUTSOURCE 30 30W POE Injector image
OUTSOURCE 90 90W POE Injector image