Introducing Proxim Edge

Proxim Logo
Proxim Edge Image

The Proxim Edge family of products makes life easy for the solution provider who needs to deliver highly reliable long-distance point-to-point and point-to-multipoint wireless networks.

From installation to configuration, the Proxim Edge products enable rapid deployment and offer the flexibility of an integrated antenna combined with external antenna connections. The flexible antenna options mean that a single solution fills the need for long-haul and medium-distance links.

The Edge products are cost-effective outdoor solutions and deliver an IP67-rated platform that is genuinely ruggedized for the harshest conditions, including high winds, extreme dust, and high salt.

To simplify the Installation process, Proxim introduced a new way to manage setup and troubleshooting. Proxim BlueConnect*, which is available for both iOS and Android devices, provides the installer with an advanced and portable setup tool, all you need is a phone.

 

The Proxim Edge Family includes:

 

Proxim Edge Multipoint 1000 Series

The Proxim Edge 1000 Series is a perfect platform for the edge of any Proxim Multipoint network.

Whether connecting remote consumers to the internet, enabling M2M applications in smart communities, powering IoT for industry, or connecting critical secure video surveillance applications, the Edge has what it takes.

Based on a rugged design ready for extreme weather conditions, the Edge will provide years of high bandwidth connectivity at a value point that sets it apart from the rest.

 

 

Eligible Items

MP-1025-BS3-WD image

Edge Multipoint 1025, Base Station, 400 Mbps, integrated antenna and RP-SMA - WD PoE
MP-1025-BS3-WD
Anixter # 10110575

MP-1025-CPE-WD image

Edge Multipoint 1025, Customer Premises Equipment, 400 Mbps, integrated antenna and RP-SMA - WD PoE
MP-1025-CPE-WD
Anixter # 10110577

MP-1035-CPE-WD image

Edge Multipoint 1035, Customer Premise Equipment, 400 Mbps, integrated antenna and RP-SMA - WD PoE
MP-1035-CPE-WD
Anixter # 10110580


 

Proxim Edge Quickbridge 1000 Series

The Proxim Edge QuickBridge 1000 Series is an ideal solution for reliably connecting distributed networks. Whether connecting remote offices, intelligent traffic management locations, backhauling critical data and video surveillance applications, or simply replacing expensive leased lines with recurring monthly costs, the Edge gives you dedicated and secure bandwidth.

Based on a rugged design ready for extreme weather conditions, the Edge will provide years of high bandwidth connectivity at a value point that sets it apart from the rest.

 

 

Eligible Items

QB-1025-LNK-WD image

Edge Quickbridge 1025, Link, 400 Mbps, integrated antenna and RP-SMA - WD PoE
QB-1025-LNK-WD
Anixter # 10108579

QB-1035-LNK-WD image

Edge Quickbridge 1035, Link, 400 Mbps, integrated antenna and RP-SMA - WD PoE
QB-1035-LNK-WD
Anixter # 10110574

 

 

Accessories

CBL-240-6-RA image

6 ft Low Loss Coaxial Antenna Cable, 0.240", Reverse Polarity SMA Male to Right Angle N-Male
CBL-240-6-RA
Anixter # 10110581

1000-UMK image

Outdoor Universal Mounting Kit for Edge and ORiNOCO 9200R
1000-UMK
Anixter# 10110573

 

 

Resources

Proxim BlueConnect mobile app

*The Proxim BlueConnect mobile app enables fast and efficient initial onsite setup, monitoring or troubleshooting of the Proxim Edge radios.

When installing or servicing equipment in hazardous locations such as towers or rooftops, the ability to manage the Proxim Edge from a handheld mobile device makes installation safer and faster than using cumbersome wired laptop connections.

Proxim BlueConnect is available for Android on the Google Play Store and iOS from the Apple App Store.