STRATUM X5: Same Enclosure – New Generation Technology

Proxim’s new Stratum X5 is a point-to-point wireless data backhaul platform which delivers throughput up to 1.581 Gbps.

Proxim logo

The first in a new series of high-efficiency outdoor products, the Stratum X5 starts life as a Point-to-Point radio designed to improve data backhaul performance and spectrum management.

Proxim point-to-point wireless links offer a cost-effective alternative to fiber backhaul. Once installed, the zero cost for data transmission tames the operational cost so often associated with 4G and 5G offerings.

The use of the 5GHz unlicensed spectrum is ideal when rapid installation is needed. Whether backhauling surveillance data on highways, in the city, or linking communities without wired infrastructure, users of the Stratum X5 can expect higher throughput, improved link stability, and more efficient use of the available radio spectrum.

The improved performance adds significant flexibility to the network designer faced with delivering improved performance in regions with limited radio spectrum.

“The big advantage of the Stratum X5 is the combination of internal performance gains and MIMO 4×4 options. MIMO 4×4 enables higher throughput without the need for excessive channel sizes.” – Jerome Alexandre, Director of Product Marketing at Proxim Wireless.

When developing the Stratum X5, Proxim focused on building a core architecture that maximizes the benefit of next-generation ARM multicore processors and high-efficiency radios.


 

Achieve Sustainable Goals with Fiber

Features & Benefits

Stratum X5 pic#1
  • Flexible Antenna Options
    The SX5-1042A features an integrated quad-polarity panel antenna with software-selectable connectors for external antennas. A Connectorized model is also available.
  • 4×4 MIMO Benefits
    MIMO 4×4:4 mode, double the throughput for any given channel size.
    MIMO 4×4:2 mode, antenna diversity gives mirrored data streams to improve radio stability in harsh environments.
  • Rugged Reliability
    IP67 rated metal enclosure to ensure years of reliable service in harsh environments, including high winds, high salt, and temperature extremes.
  • Security
    AES 128 bit Encryption Upgradeable to AES 256 bit Radius Authentication.

Eligible Items

Stratum X5 pic#2


 

Point to Point single radio, up to 1.58Gbps, Connectorized, RP-SMA
MFR PART # SX5-1040A-WD
PART # 10358951

Point to Point single radio, up to 1.58Gbps integrated 19 quad pol antenna, plus RP-SMA
MFR PART # SX5-1042A-WD
PART # 10358952

SRATUM X5, 5GHZ ALL-PUR UNIT AES 256 LICENSE UPGRADE 997-00062
MFR PART # SX5-104XA-AES256-UPG
PART # 10358953

Download the updated 2023 Proxim Product Guides where Stratum X5 is now included.