Raritan’s Smart Rack Controller – A Total Solution to Manage and Monitor All Aspects of Your Rack Environment

Sensor Icons


The Raritan Smart Rack Controller (SRC) is a central connection point for all of Raritan’s intelligent sensors. Its LCD display and remotely accessible web GUI provide access to sensor readings, including data from connected temperature, humidity, asset tag, airflow, differential air pressure, cabinet access and contact closure sensors.

Plug-and-play SmartSensors, Asset Management Solution accessories, and Raritan’s SmartLock Door System easily connect to the SRC without needing to change the configuration of existing power distribution or IT infrastructure.

Choose from Four Different Models

SRC-0800 image

SRC-800 – Anixter Code 10099378
Cabinet Rows, Containment, Large Rooms

SRC-0100 image

SRC-100 – Anixter Code 10099383
Stand Alone Cabinets, Small Rooms & Closets

SRC-0103 image

SRC-103 – Anixter Code 10099386
48VDC Power Applications, Telco & Edge w/ SmartLock Option

SRC-0102 image

SRC-102 – Anixter Code 10099385
Stand Alone Cabinets, Small Rooms with SmartLock Option

Uses and Applications

The SRC’s universal mounting bracket allows it to be installed in a vertical or rackmount position. It is designed to meet the standards and needs of data centers, labs, network/compute closets, or remote locations like colocation, POP, and telecommunication sites.

  • Data centers
  • Edge compute locations
  • Containerized data centers
  • Commercial broadcast
  • 5G installations
  • Macro cell towers
  • Smart city data gateways

System Overview

SRC Unique Elements image

Featured Products