COMMSCOPE ANDREW SOLUTIONS | 114EZDF
7-16 DIN Female EZfit for 1-1/4 in FXL1480 and AVA6-50 cable

MFR PART #  114EZDF
PART #  114EZDF
Minimum 1 Each
Sign In For Inventory

Specification Description

Female Connector
Type: 7-16 DIN Female Ezfit
Operating Frequency Band: 0 - 3300 MHz
Insertion Loss (Typical): 0.05 dB
Outer Contact Resistance (Maximum): 0.80 mOhm
Immersion Depth: 1 m
VSWR: 1.03 - 1.07
Inner Contact Resistance (Maximum): 1.50 mOhm
Nominal Size: 1-1/4 Inch
3rd Order IMD (Typical): -116 dBm At 1800 MHz
Connector Retention Tensile Force: 1334 N (300 lbf)
RF Operating Voltage (Maximum, VRMS): 1415 Volt
Attenuation Ambient Temperature: 20 deg C (68 deg F)
Insertion Force: 200.17 N (45.00 lbf)
Attachment Durability: 25 Cycles
Average Power: 3 kW At 900 MHz
Return Loss: 38.00 - 30.00 dB
Average Power Ambient Temperature: 40 deg C (104 deg F)
Peak Power Maximum: 40 kW
Operating Temperature: -40 to 85 deg C (-40 to 185 deg F)
DC Test Voltage: 4000 Volt
Diameter: 49 mm (1.93 Inch)
Interface Durability: 50 Cycles
Cable Impedance: 50 Ohm
Connector Impedance: 50 Ohm
Insulation Resistance (Minimum): 5000 mOhm
Storage Temperature: -55 to 85 deg C (-67 to 185 deg F)
Length: 61.50 mm (2.42 Inch)
Interface: 7-16 DIN Female
Connector Retention Torque: 8.13 N-m (72.00 Inch lb)
Inner Contact Attachment Method: Captivated
Outer Contact Attachment Method: Clamp
Immersion Test Mating: Mated
Water Jetting Test Mating: Mated
Pressurizable: No
Inner Contact Plating: Silver
Body Style: Straight
Mounting Angle: Straight
Outer Contact Plating: Trimetal
3rd Order IMD Test Method: Two +43 dBm Carriers

Specifications:

Device ACCESSORY
Technology ACCESSORY
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.