TRIPP LITE | B020-U16-19-IP
NetDirector 16-Port 1U Rack-Mount Console IP KVM Switch w/19 in. LCD

MFR PART #  B020-U16-19-IP
PART #  812258
Minimum 1 Each
Sign In For Inventory

Description

The B020-U16-19-IP NetDirector 16-Port 1U Rack-Mount Console IP KVM Switch combines a 16-port KVM switch, keyboard, touch pad, numeric keypad, 19-inch LCD and built-in IP remote access into a compact housing that stores neatly in 1U of rack space. Idea l for data centers, server rooms and other environments with multiple servers, the B020-U16-19-IP lets you handle complex problems without needing to be on-site, which saves money and time. You can control up to 16 servers or computers directly from th e KVM switch or remotely from anywhere else via LAN, WAN or the Internet, including system administration, BIOS-level troubleshooting, GUI application installations and equipment reboots. The built-in 19-inch monitor supports VGA video resolution up to 1280 x 1024 (at 75 Hz). Compatible with both USB and PS/2 connections using the included cable kits, the KVM switch allows you to select a connected computer using console buttons or keyboard hotkeys. It supports IPv4 and IPv6, as well as Link Local I Pv6 Address and Stateless Auto Configuration protocol.The B020-U16-19-IP is compatible with all major operating systems and web browsers. Three levels of password protection, as well as advanced encryption and activity logging, keep your confidential d ata secure. You can create up to 64 user accounts, which can communicate and manage port access through a message board. An external USB port lets you connect a flash drive or card reader to share external data among connected computers.

Features

  • Complete Control from Anywhere
  • Built-in IP access lets you control up to 16 computers directly from the next room, next door, or the next continent
  • Remotely access computers via LAN, WAN or the Internet via Windows or Java
  • Panel Array Mode allows remoe monitoring of multiple ports at the same time
  • Windows- and Java-based applications provide access without a browser
  • Advanced on-screen display supports video resolutions up to 1280 x 1024 (@ 75 Hz) at the built-in 19-inch monitor and up to 1600 x 1200 (@ 60 Hz) at the remote console
  • Built-In Security to Keep Your Data Safe
  • 3 levels of security (Admin, User and Select) allow you to delegate proper access
  • Create up to 64 separate user accounts
  • Features advanced encryption technologies, such as 512it RSA, 256-bit AES, 56-bit DES, 168-bit 3DES, 128-bit RC4 and 128-bit SSL
  • Supports RADIUS and LDAP/S remote authentication
  • LEDs indicate when a computer is connected, powered on and selected
  • Included firmware upgrade cable keeps the software up to dae
  • Versatile to Meet Your Specific Needs
  • Compatible with all major operating systems
  • User-friendly web management interface can be displayed in English, Spanish, French, German or Italian
  • Included P778-Series cable kits let you use either USB or PS/2 yboards and mice
  • Supports both IPv4 and IPv6, as well as Link Local IPv6 Address and IPv6 Stateless Auto Configuration protocol
  • External USB 1.1 port lets you add a flash drive or card reader to share external data among connected computers
  • Keep Your olleagues in the Loop
  • Windows-based log server records events and saves them to a searchable database
  • Users who are logged in simultaneously can communicate via message board and manage port access
  • Rack-Mounted Convenience
  • LCD folds down so the unit unts into just 1U of rack space
  • Mounts in racks from 26 in. to 38 in. deep
  • Rugged steel housing and premium connectors built to last
  • Console locks into place when not in use to prevent sliding out of the rack

Specifications:

Seismic Rating NO
Mounting Width 19"
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.