PANDUIT | FR12X4BL2
FiberRunner Channel 12x4 BL 2m

MFR PART #  FR12X4BL2
PART #  377501
Minimum 1 Each
Sign In For Inventory

Description

Used to carry the cables horizontally throughout the system. Accepts cable retainers FRCR12BL or hinged cover FRHC12BL2. Use QuikLock(TM) coupler FRBC12X4BL to attach channel and/or fittings.

Applications

(1)The Fiber-Runner 2X2 and 4X4 Routing Systems are Comprised of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic Cable and Copper Cabling.(2) It is Suited for Data Center Applications where Cable is Routed from Dis t

Features

  • Robust, large capacity 12x4 system ideal for use with large cable counts
  • Multiple spillout options provide versatility to mate to various equipment and rack configurations
  • QuikLock(TM) couplers and brackets reduce system installation time dramatically
  • Channel, covers, fittings and other non-metallic system components made from V-0 flame class rated material
  • Compatible with all sizes of Panduit(TM) FiberRunner(TM) and Panduit(TM) Fiber-Duct(TM) Routing Systems, cable management, and racks
  • Compliant with the applicable tests in Telcordia GR-63-CORE Network Equipment Building Systems (NEBS) Level 3
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)

Tech Info

UL Listed to 2024A, RoHS Compliant

Specifications:

Components CHANNEL
Finish BLACK
Material PVC
Type CABLE ROUTING / WIRING DUCT
UNSPSC Code 39131712

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.