PANDUIT | FRTR4X4YL
FiberRunner 3-Sided Trumpet Spillout 4x4 YL

MFR PART #  FRTR4X4YL
PART #  245505
Minimum 1 Each
Sign In For Inventory

Description

The FiberRunner 3-Sided Trumpet Spillout is used in cable routing systems to limit the bend radius of the cable to 2 inches (50.8mm) when exiting from the 4x4 channel or horizontal tee.

Applications

Routing System is a System of Channel, Fittings and Brackets Designed to Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling. It is Suited for Data Center Applications where Cable is Routed from Distribution Areas to Equipment

Features

  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2" (50.8mm) bend radius control
  • Transition to channel, slotted channel, and corrugated loom tubing

Specification Description

4x4 3-Sided BRC Trumpet Spillout
Material: ABS
Color: Yellow
Dimension: 4 Inch Length x 9.4 Inch Width x 6 Inch Height

Tech Info

UL Listed to 2024A, RoHS Complaint

Specifications:

Components SPILLOUTS / DOWNSPOUTS
Finish YELLOW
Material PLASTIC
Type CABLE ROUTING / WIRING DUCT
UNSPSC Code 39131712

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.