TRIPP LITE | N222-01K-BL
Cat6 Gigabit Bulk Solid PVC Cable - Blue, 1000-ft.

MFR PART #  N222-01K-BL
PART #  642128
Minimum 1 Each
Sign In For Inventory

Description

With Tripp Lite’s new category 6 bulk solid PVC cable you can stay ahead of the game with use of this high-speed cabling to distribute data voice and video. These cables deliver stable performance up to 550MHz. Each comes UL verified meets EIA/TIA, Cat 6, TIA/EIA 568-b-2.1 draft 9 standards. Constructed with high-quality copper wire, near-end crosstalk levels are kept to a minimum. This 1000’, Reel-in-a-Box, solid PVC cable makes industrial runs a snap. Cat6 patch cables are available in a variety of colors and sizes.

Applications

Drastically reduce impedance and structural return loss compared to standard 100MHz wire

Features

  • Designed for premise (in-wall) cabling applications
  • Meets category 6 cabling standards
  • Premium cabling for category 6, category 5e and category 5 applications
  • Drastically reduce impedance and structural return loss compared to standard 100MHz wire
  • Hi-quality copper wire
  • Length: 1000-ft. Color: Blue Reel-in-a-Box
  • 23 AWG, 4-pair solid cable with PVC ( CMR ) jacket
  • Deliver stable performance up to 550MHz/ 1 Gbps communication
  • Meets most current industry standards including IEEE 802.3ab, IEEE 802.5,NSI/EIA/TIA 568, ISO/IEC 11801 and ETL (category 6 draft 11)

Specification Description

Premium cabling for category 6, category 5e and category 5 applications

Tech Info

PVC 4-pair stranded UTP

Specifications:

Category CATEGORY 6
Color BLUE
Connector Type RJ45 TO RJ45
Lengths 1000 FT. | 304.8 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 43223303

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.