PANDUIT | PRD8
PatchRunner Dual Hinged Metal Door, 45RU, Black, Aluminum, 82.8 Inch Height x 8.1 Inch Width x 1.6 Inch Depth

MFR PART #  PRD8
PART #  278854
Minimum 1 Each
Sign In For Inventory

Features

  • High density minimizes area required for network layout, freeing up valuable floor space
  • Curved cable management fingers support cables as they transition to the vertical pathway eliminating the need for horizontal managers
  • Individual fingers can be removed without the use of a tool for routing of large cable bundles
  • Fingers align with rack spaces simplifying cable routing
  • Slack management spools organize and manage patch cord slack allowing standardization of patch cords
  • Optional hinged doors provide easy access to vertical pathway; purchased separately from manager
  • Available in 7’ and 8’ versions

Specification Description

Dual Hinged Metal Door
Color: Black
Number Of Rack Spaces: 45
Rack System Width: 19 Inch
Material: Aluminum
Finish: Black Powder Coated
Dimension: 82.8 Inch Height x 8.1 Inch Width x 1.6 Inch Depth (2104 mm x 206 mm x 40 mm)

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.