VIGITRON INC | VI2601
1-port 37W Midspan with Coax Extender

MFR PART #  VI2601
PART #  943698
Minimum 1 Each
Sign In For Inventory

Description

MaxiiPower Vi2601 extended Midspan is designed to meet the most demanding IP camera data and PoE requirements at extended distances. It can provide full 802.3.af and 802.3at up to 30W at extended distances over Coax using Vigitron’s unique Symmetric Ba ndwidth (SBW) technology. The tramnsmission data rate is automatically set to 10 or 100Mbps depending on the distance.


It is fully transparent to any standard Ethernet network and higher layer protocols and require no IP setting or configurations. he combined Ethernet extender technology and PoE Midspan simplifies the installation and lowers the cost of the system by eliminating the need for standard PoE midspans with far limited PoE power and protection capability.

The Vi2601 provides an LED to indicate power and transmission status. It operates in auto mode with no programing required.

They are ideal for a wide range of CCTV and IT applications that require high power such as IP cameras, wireless access points or VoIP installed at extended distances.

Features

  • High power Midspan with built-in Ethernet extender for long distances
  • MegaPixel Certified (MPC), ideal for high bandwidth requirements of MegaPixel cameras
  • Built-in power supply provides PoE power up to 30W
  • Supports Jumbo Frame transmission
  • In-rush crent sensing prevents shut down during camera events such as start-up, day/night, auto back focus heater and blower turn on, and PTZ operation
  • LED Indicator provides PoE power status
  • Type tested to RFC-2544 TCP/IP network bandwidth packet transmission standards.
  • Saves time and installation costs by using existing coax cable
  • Data rate selectable to for maximum bandwidth utilization
  • Tested and approved for high bandwidth transmission including 4KUHD cameras
  • Complies to major IEEE standards and RFCetwork protocols for UDP, TCP/IP, HTTP/HTTPS
  • Limited lifetime warranty

Specifications:

UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.