ROSSLARE SECURITY PRODUCTS | AC-G44
Pin/Proximity Standalone Controller, Weatherproof, 24 Volt AC/DC, 500 User, Red Backlit Rubber Keypad, LED Indicator, 1.74" Width x 1.12" Depth x 5.33" Height, For Indoor/Outdoor

MFR PART #  AC-G44
PART #  775526
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

Outdoor Backlit Standalone Controller
500 dual-code users, two 2 A Form C relay outputs, two inputs, two bi-color LED indicators, backlit silicon keypad also used for local programming. 3 user levels and 3 security modes, operation voltage range of 12 -24 VAC or 12-24 VDC, optical tamper. Doorbell key function ( ’ ’ key for BL-D40 Sounder). Fully potted, meets IP65. Mullion - Proximity and Keypad - 2x6 Matrix Keypad

Features

  • 500 Dual-Code Users
  • Integrated Keypad for Pin Entry
  • Integrated Proximity Card Reader
  • Programmable Backlight and Active LED Control
  • Internal Buzzer
  • Suitable for Mullion Installations
  • Programmable Lock Strike Release Time

Specifications:

Sales Category ELECTRIC SYSTEM CONTROLLER
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.