ROSSLARE SECURITY PRODUCTS | AY-H6255BT
AY-H6255BT CSN SMART Bluetooth & Smart Card Reader

MFR PART #  AY-H6255BT
PART #  996795
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

AY-H6255BT CSN SMART Bluetooth & Smart Card Reader Series
CSN SMART Reader Series functions with Rosslare’s myBLE-ID iOS and Android credential apps as well as reading the Card Serial Number (CSN) of most 13.56 MHz RFID smart cards that meet the follo wing standards: ISO-14443A, ISO14443B, ISO15693, NFC using Rosslare’s myNFC-ID Android credential app, FeliCa, and others; including MIFARE (Ultralight, Classic, Plus, DESFire EV1), iClass, China ID Card, Octopus and others. Bi-color LED, two LED contr ol inputs, buzzer control input and tamper output. Default Wiegand output is 26-Bit, configurable using configuration cards. Meets IP65, 18" (46-cm) pigtail cable. OSPD support, addressable using DIP switches. US Single Gang

Specifications:

Product Type ACCESS READER
Read Format PROXIMITY CARD - HID FORMAT
Sales Category ELECTRIC READERS AND KEYPAD
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.