ROSSLARE SECURITY PRODUCTS | EX-06E0
Access Control Piezoelectric Button, PUSH TO EXIT Legend, 10 to 24 VDC, 140 Milliampere, Flush Mount, 4.5" Length x 2.75" Width x 1.25" Height, Stainless Steel

MFR PART #  EX-06E0
PART #  775506
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

Analog Piezoelectric REX Switch with Toggle Option
Flush-mount, piezoelectric button with a tri-color light ring (red/orange/green) and with LED control input. Rugged and durable stainless steel face plate with water resistant (IP65) construction can b e used outdoors. Provides one 2 A relay with two isolated dry contacts N.O. & N.C. Switch duration is adjustable from 0 to 60 seconds or can be set to toggle switching mode. Connection via terminal blocks on rear side. UL294 approved. Labels with other languages are available upon request. US Gang Box - "PUSH TO EXIT" label

Features

  • Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Light Ring Status Indicator and Accidental Activation Hindrance
  • Adjustable Output and LED Indication Time of 1 to 60 Seconds
  • Output and Indication Toggle Option
  • Jumper Selectable Illumination Status RedGreen, or No Illumination
  • External LED Control Wire

Tech Info

UL, CE, ISO 9001

Specifications:

Sales Category ELECTRIC SYSTEM CONTROLLER
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.