BRADY WORLDWIDE INC | M-115-427
Wire and Cable Label, Rectangle, Self-Laminating, 1.5" Width x 1.25" Height x 0.004" Thickness, Black On White, Semi-Clear, Black Ribbon, Clear/White Tape, Vinyl, Matte, For UTP

MFR PART #  M-115-427
PART #  550049
Minimum 1 Each
Sign In For Inventory

Features

  • Self-Laminating Vinyl (B-427) is an Excellent Material for Wire and Cable Identification
  • This Material has Good Clarity, Conformability and is Self-Extinguishing
  • Provided in a Self-Laminated Format with a White Printable Zone and Translucent Over Laminating Area to Protect Text
  • Durable, Permanent Acrylic Adhesive has Outstanding Water and Oil Resistance
  • All-in-One Cartridge Includes Label Supply and R4300 Series Ribbon
  • Clear, Non-Printable Area that Wraps Around the Cable and Serves as an Over Lamiate to the Printed Text
  • Offers Superior Resistance to Abrasion, Dirt, Oils, Solvents, and Water
  • Outdoor Use
  • Flame-Retardant, Self-Laminating
  • Thermal Transfer
  • Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-ResistantÔS Compliant

Specifications:

Label Types VINYL
Size 1 1/2"
Type LABELS
UNSPSC Code 55120000

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.