BRADY WORLDWIDE INC | TLS2200
TLS 2200 Thermal Labeling System

MFR PART #  TLS2200
PART #  200703
Minimum 1 Each
Sign In For Inventory

Description

The TLS 2200 is a lightweight (2.75 lb/1.25 kg) portable printer packed with features to make identifying your structured cabling environment a snap. This thermal transfer printer delivers crisp, clear, non-smearing labels every time and its smart cell technology guaranties ease of use. Just drop the labels in and print. The TLS 2200 will automatically serialize, and can also print two copies of each serialized label - one for each end of the run. Features include memory for label storage, banner p rinting, and PC connectivity. More than 500 different labels are available to fit all your identification needs.

Printer purchase includes hard case, battery pack, battery charger, test labels, (PTL-19-423), R6210 ribbon, cleaning strip, communications cable, manual, Quick Start Guide and 1 year Limited Warranty

This part is discontinued by supplier.

Applications

Circuit Board Labeling, Data Communications Labeling, Facility, Safety & Maintenance Identification, General & Industrial Labeling, Laboratory Identification, Panel Identification, Security Identification, Wire & Cable Marking, Healthcare Identificatio n

Features

  • Print Resolution: 203 dpi
  • Color Capability: Single Color Printing
  • Includes: TLS2200 Printer, Hardsided Case, Battery Pack, Battery Charger, Cleaning Strip, Serial Communications Cable, PTL-19-423 labels, R6210 Ribbon, Manual, Quick Start Guide and 1 year Limited Warranty

Specifications:

Type PRINTERS
UNSPSC Code 55120000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.