VIGITRON INC | VI22301
IEEE 802.3at/af (60W) POE Splitter with 12/24VDC At 30W Output

MFR PART #  VI22301
PART #  931407
Minimum 1 Each
Sign In For Inventory

Description

The Vi22301 is a PoE splitter providing up to 30W of PoE and 12VDC or 24VDC. It is the perfect solution for powering both PoE devices such as IP cameras and devices requiring DC power such as LED and emergency phone systems.


The Vi22301 can also beused with IP PTZ dome cameras that require PoE power for the camera and DC power for heaters and blowers. It eliminates the need for running separate power camera reducing installation costs to a single IP PoE power camera.

Features

  • Provides both PoE and either 12VDC or 24VDC for powering multiple units with a single PoE input
  • Cost effective solution for powering both IP cameras, security and emergency phone and lighting systems
  • Convert IEEE 802.3at PoE power to 12VDC or 24VDC
  • Mantains IP data throughput
  • Boost PoE power for IP device
  • Compatible with all IEEE 802.3af/at and 60W PoE sources
  • Compatible with Vi2300A UTP and Vi2400A coax extenders for distances up to 2,000 ft.

Specifications:

UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.