VIGITRON INC | VI2404A
4-port Coax Ethernet Extender

MFR PART #  VI2404A
PART #  761995
Minimum 1 Each
Sign In For Inventory

Description

Vigitron’s Maxiicopper Vi2400A Ethernet extender series brings new performance standards to the growing need for high speed transmission full bandwidth Ethernet and power over extended distances. Its unique Symmetric Bandwidth (SBW) assures full bandwi dth transmission is maintained over the entire operational distance for both uploads and downloads with Virtual Zero Packet Loss (VZPL). Bandwidth assurance also provides the ability to transmit multiple cameras on single cables runs. The Vi2408A and V i2416A are offered in EIA 19" 1U high rack for easy installation.


Pass Through PoE (PTP) eliminates the need for additional cost for remote site power while providing power for both transmitter and receiver. Type tested under NEMA-TS2 environmentaloperation standards between -40C to +75C, the Vi2400A series is the perfect solution for remote signal and power transmission for warehouse, parking lot, campus and casino applications. Best of all, the Vi2400A series are MegaPixel Certified (MPC), t ype tested to network packet performance standards, and major camera brand compatible to assure you error free, quality operations. The product series is available in single, four, eight, and sixteen channel configuration to meet every system applicati on requirement.

Installation cost savings, proven performance, and major camera brand compatibility all go into making the Vigitron’s Maxiicopper Vi2400A series your best choice for extended distance IP data and power transmission.

Features

  • Extends Ethernet 10BaseT up to 5,000 ft (1,515 m) and 100BaseT up to 1,800 ft (546m) for data. Extends Ethernet 10BaseT up to 3,000 ft (914 m) and 100BaseT up to 1,800 ft (546m) when using Pass Through PoE (PTP).
  • Saves additional equipment costs and re duces installation time.
  • Pass Through PoE (PTP) compatiable with 802.3af and 802.3at PoE
  • MegaPixel Certified (MPC) High data rate, ideal for high bandwidth requirements of Mega-pixel cameras, and cameras requiring Jumbo Frame transmission.
  • Symmetric Bndwidth(SBW) provides consistent upload and download with Virtual Zero Packet Loss (VZPL) over total specified distance.
  • Type tested to RFC-2544 TCP/IP network bandwidth packet transmission standards.
  • Built in transceiver cable connectivity tester.
  • Tye tested for -40C to +75C temperature range under NEMA-TS2 testing standards.
  • Data rate is automatically set for maximum bandwidth utilization.
  • Complies to major IEEE standards and RFC protocols for UDP, TCP/IP, HTTP/HTTPS.
  • USA designed and manufactred.
  • Limited Lifetime Warranty.

Specifications:

UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.