VIGITRON INC | VI2701RX
1-port MaxiiCopper Ethernet Extender Over UTP RX with 60W POE++ Midspan

MFR PART #  VI2701RX
PART #  893090
Minimum 1 Each
Sign In For Inventory

Description

Vigitron’s MaxiiCopper Vi2701RX is designed to meet the growing need for Ethernet and PoE transmission of high powered cameras and other PoE powered devices. With the ability to transmit 60W power beyond Ethernet standard distance and to handle up to 7 4W, the Vi2701RX provides power to both the Vi2701TX and PD devices, eliminating the need for expensive remote-site power supplies and power sources, and significantly lowering system installation and operating costs. The Vi2701RX interfaces with both the Vi2701TX and Vi2300A product series to provide full class power up to distances of 3,000 ft. (909m).

The Vi2701RX includes unique features that assure high performance required to support the largest Megapixel cameras. The Vi2701RX’s Symmetric Bandwidth (SBW) assures full bandwidth transmission is maintained over the entire operational range for both uploads and downloads with Virtual Zero Packet Loss (VZPL). MaxiiCopper Vi2300A can easily fit inside most camera housings and junction boxes. It is MegaPixel Certified (MPC), type tested to network packet performance standards, along with major manufacturer compatibility testing to guarantee error-free and quality operation.

Installation cost savings, tested and proven performance, and major camera manufacturer compatibility all go into making Vigitron’s MaxiiCopper Vi2701RX, your best choice for extended distance data and PoE++ power transmission.

Features

  • Provides Ethernet data and PoE power up to 60W at extender distances.
  • It extends Ethernet over 3,000 feet (914m) of UTP cables.
  • Vi2701RX provides up to 74W power to both the Vi2701TX and PD, eliminating the need for remote site power supplies and power sources.
  • Interfaces with Vigitron’s Vi2300A series and Vi2701tx to provide full PoE class power up to 3,000 ft. 909m.
  • Meets the increasing requirements for high power PoE++ fixed and domes cameras.
  • MegaPixel Certified (MPC) high data rate, for virtua loss free transmission of cameras requiring Jumbo Frame transmission.
  • Symmetric Bandwidth (SBW) provides consistent upload and download with Virtual
  • Zero Packet Loss (VZPL) over total specified distance.
  • Type tested to RFC 2544 TCP/IP network

Specifications:

UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.