VIGITRON INC | VI2701TX
1-port MaxiiCopper Ethernet Extender Over UTP TX with 60W POE++ Midspan

MFR PART #  VI2701TX
PART #  761975
Minimum 1 Each
Sign In For Inventory

Description

transmission of high powered cameras and other PoE powered devices. With the ability to receive 60W power beyond Ethernet standard distance, the Vi2701TX can provide up to 60 watts, eliminating the need for expensive remote-site power supplies and powe r sources and significantly lowering system installation and operating costs. The Vi2701TX supports both single PD or dual PD IP cameras. The Vi2701TX is compatible with Vigitron’s Vi2701RV and Vigitron’s Vi2500 combination series of Midspans and UTP e xtenders. The Vi2701TX can operate with Vi2500 series, while Vi2701RX is compatible with Vi2300 series.



The Vi2701TX includes unique features that assure high performance required to support the largest Megapixel cameras. The Vi2701TX’s Symmetricandwidth (SBW) assures full bandwidth transmission is maintained over the entire operational range for both uploads and downloads with Virtual Zero Packet Loss (VZPL). MaxiiCopper Vi2701TX can easily fit inside most camera housings and junction boxes. It is MegaPixel Certified (MPC), type tested to network packet performance standards, along with major manufacturer compatibility testing to guarantee error-free and quality operation.



Installation cost savings, tested and proven performance, andajor camera manufacturer compatibility all go into making Vigitron’s MaxiiCopper Vi2701TX, your best choice for extended distance data and PoE++ power transmission.

Features

  • Provides Ethernet data and PoE power up to 60W at extender distances.
  • It extends Ethernet over 3,000 feet (914m) of UTP cables.
  • Up to 74W can be provided from the Vi2701RX or the Vi2500 series to the Vi2701TX.
  • Capable of providing full PoE class powerup to 3,000 ft. (909m).
  • Meets the increasing requirements for high power PoE++ fixed and domes cameras.
  • MegaPixel Certified (MPC) high data rate, for virtual loss free transmission of cameras requiring Jumbo Frame transmission.
  • Symmetric Bandwidth (SB) provides consistent upload and download with Virtual
  • Zero Packet Loss (VZPL) over total specified distance.
  • Type tested to RFC 2544 TCP/IP network bandwidth packet transmission standards and Jumbo Frame Transmission.
  • Complient to IEEE 802.3af/at andcan drive loads with one PD or 2 PD remote loads.
  • Limited lifetime warranty

Specifications:

UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.