
Description
The Vi3602 is an Ethernet and 30W PoE repeater that provides a cost effective method for increasing distances beyond the Ethernet limit of 328 feet (100m) for IT or CCTV installations at network speeds up to 1000Mbps. Each unit can extend Ethernet and PoE for 328 feet
(100m). Multiple units can be cascaded to reach the desired distances. The Vi3602 is a high performance device that meets the demands for the highest PoE powered PTZ domes and LED lighting eliminating the need for local power or providing the ability to add PoE power.
Removable mounting brackets make installation an easy process. The Vi3602 is the perfect solution for any IP transmission application. Up to 4 units can be combined to achieve a distance of 1,450 feet (442m) for IP video, PoE, and data transmission.
It is an ideal solution for extending data, video, and power from PoE switches, Midspans, Power Source Equipment (PSE) and extending communications between network switches.
Features
- Extends UTP video and PoE range up to 656ft (200m)
- PoE powered with no need for local power
- No network configuration required
- Built-in network switch technology for reliable transmission
- Full network bandwidth 100/1000Mbps for transmitting the highesmegapixel cameras and extending network switch to switch communications
- PoE power up to 30W for high power PTZ without the need for local power or ability to provide local power for longer distances and higher power PTZ dome applications
- Extremely compact size enables easy installation
- Multiple Vi3602s can be used to extend IP video and PoE at distances up to 3000ft.
Specifications:
Type | VIDEO SWITCHER |
---|---|
UNSPSC Code | 46171600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.