KRAMER ELECTRONICS | VIA-GO2 | 87-000190
Compact & Secure 4K Wireless Presentation Device

MFR PART #  VIA-GO2  | 87-000190
PART #  10078910
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

VIA GO2 gives iOS, Android, Chromebook, PC, and Mac users instant wireless connectivity with 4K advanced presentation capabilities. The product features content streaming with crystal-clear mirrored images and stunning video playback and includes iOS, Windows and Android mirroring. VIA GO2 is super-compact (7x7cm) and flexible to install with both built-in Wi-Fi and LAN connectivity and includes industry-leading 1024-bit encryption for secure use on the internal network.

Features

  • Quick and Reliable Wireless Connectivity - A simple and intuitive user interface enables iOS, Android, Chromebook, PC, and Mac device users to instantly connect to a main display without a dongle. 2.4GHz/5GHz Wi-Fi and MIMO antennas establish and maint ain a fast and reliable connection.
  • High Quality Video Streaming - Supports up to 4K@30Hz resolution (using the VIA app Multimedia feature).
  • Simultaneous Display - Two participants can simultaneously present content on main display.
  • Remote Collabortion - Distance participants can share content using Chrome and FireFox web browsers.
  • VIA Product Integration - Seamlessly compatible with VIA Site Management (VSM) Software & VIA Pad.
  • Display Auto Power Control - CEC Power ON capability.
  • Easy and lexible Installation - With a super-compact 7x7cm form factor, it can be discreetly installed on the back of a display, projector or almost anywhere.

Specifications:

Resolution HIGH DEFINITION
Type DISPLAYS
UNSPSC Code 45111500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.