OBERON | 1021-00
21 In. Skybar NEMA-4 Plastic Wifi Access Point Enclosure With Opaque Screw-on Cover

MFR PART #  1021-00
PART #  481903
Minimum 1 Each
Call for Availability

Description

NEMA 3R Skybar enclosure protects APs with internal or external antennas from all vendors in challenging indoor/outdoor environments. This rugged polycarbonate enclosure protects the AP from falling water, dust, and impacts, and is transparent to wirel ess signals so APs with body integrated antennas or small detachable antennas may be protected. The enclosure has a hinged door, molded-in padlock hasps for locking, interior ABS panel for attaching APs, polycarbonate breather vents, and polycarbonate bottom drain vent. Paintable.

Features

  • FEATURES:
  • Aesthetic "Skybar" shaped enclosure for installing, protecting and concealing APs, antennas, and cabling in environments where aesthetics is paramount
  • Virtually transparent to wireless signals
  • Plastic is easily drilled and machined for cutom cable ingress and installation. Enclosure is paintable
  • Cover attaches with eight tamper resistant captured stainless steel screws, silicon sponge gasket material provides seal
  • Large enough for larger APs from most vendors, antennas, and associated cabling
  • SPECIFICATIONS:
  • Design: Rugged polycarbonate AP enclosure designed for surface mounting AP indoors or outdoors, including wall mounting, or light pole mounting. Conceal and protect AP, antennas, and cabling
  • Performance: Designed to NEMA 2, 4, 4X, 12, and 13, and IEC529-IP66 SPECIFICATIONS: for indoor/outdoor wet, dirty, or corrosive environments. UV-stabilized for exposure to direct sunlight. Transparent to wireless signals. Paintable
  • Oberon Skybar-shaped screw on cover with gasket; cover screws must be torqued to 8 in-lbs.; cover screws are recessed into cover
  • Internal universal T-bar bracket and universal mounting panel
  • Large enough for Cisco 3800 DART connector and external antenna, and Cisco 4800 AP
  • -00 Base Configuration -ANTPLATE:INCLUDES: interior AP and articulating directional antenna mounting plate and bracket
  • -PMB:INCLUDES: Oberon 39-POLE-MOUNT-BRACKET for mounting on 4 to 7in. diameter square or round poles
  • -CVR:INCLUDES: Oberon color matched back cover to conceal the Pole Mount Bracket and cabling. (Requires -PMB). The cover acts as a partial sun shield to reduce solar heat load
  • AP max. operating temperature should be de-rated by 5 C inside the enclosure, when solar loading is not present (See Oberon ap plication note)
  • For outdoor installation, the 1021 is white to reduce solar loading. Painting the 1021 a darker color will increase solar loading. Avoid mounting the 1021 where it is directly exposed to the sun. The -PMB-CVR configuration acts as a pa rtial solar shield
  • Temperature rating: -40 to 120 C
  • Construction:
  • -00: body and cover are white UL94-V0 Polycarbonate
  • -ANTPLATE: zinc plated steel AP and articulating antenna mount
  • -PMB: Adjustable worm gear stainless steel clamps for square around pole mounting
  • -CVR: Screw-on cover is white UL94-V0 polycarbonate and ONLY available with -PMB
  • EXTERIOR SIZES:
  • 21.0 x 13.5 x 5.5 in. (533 x 343 x 140 mm). Interior dimensions 19.4 x 12.0 x 5.25 in. (493 x 305 x 133 mm)
  • INCLUDES:
  • (1) Whit

Specification Description

Design: Rugged polycarbonate AP enclosure designed for surface mounting indoors or outdoors
Performance: Designed to NEMA 1, 2, 4, 4X, 12, and 13, and IEC529-IP66 specifications for indoor/outdoor wet, dirty, or corrosive environments. UV-stabilized fo r exposure to direct sunlight. Transparent to wireless signals. Paintable
Oberon Skybar-shaped screw on cover with gasket; cover screws must be torqued to 8 in-lbs.; cover screws are recessed into cover
Internal universal T-bar bracket and universal mounting panel
Construction: body and cover are white UL94-V0 Polycarbonate-00: Body and cover are light gray UL94-V0 PBT/PC blended plastic
-ANTPLATE: Add zinc plated steel interior AP and directional antenna mounting plate and bracket
-PMB: Add Oberon39-POLE-MOUNT-BRACKET Adjustable worm gear stainless steel clamps for square and round pole mounting

AP max. operating temperature should be de-rated by 5 C inside the enclosure
Temperature rating: -40 to 120 C
Exterior Size: 21.0 x 13.5 x 5.5 i (533 x 343 x 140 mm). Interior dimensions 19.4 x 12.0 x 5.25 in. (493 x 305 x 133 mm)

Specifications:

Color GREY
Door Style SOLID
Location WALL-MOUNT
Nema Rating NO
Type WIRELESS
UNSPSC Code 43223100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.