VIAVI SOLUTIONS | 2326/35
QUAD TIER 1 OPTICAL LOSS TEST KIT WITH PATCH CORD MICROSCOPES

MFR PART #  2326/35
PART #  666701
Minimum 1 Each
Sign In For Inventory

Description

Quad tier 1 optical loss test kit with patch cord microscopes. Kit includes local and remote test sets, carry case, and test reference cords

Features

  • Comprehensive Tier 1 Fiber Testing to TIA/ISO/IEC Standards
  • Fiber end-face inspection with automated pass/fail analysis on both local and remote devices
  • Integrated saving of both local and remote results on the local device
  • Encircled flux compliant
  • Instant on from sleep mode
  • Easily-generated fiber certification reports
  • 3.5" color touch screen Direct reports via FiberChekPRO reporting software
  • All-day battery life

Specifications:

Type FIBER TEST PLUS OTHER COMBO
UNSPSC Code 43222643

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.