FLUKE NETWORKS | 26500500 | 2327932
TS100 WITH BNC TO BANANA ABN

MFR PART #  26500500  | 2327932
PART #  227856
Minimum 1 Each
Sign In For Inventory

Description

TS100 Cable Fault Finder work on virtually any two-or-more conductor cables. With the patented SmartTone analog tone generator that generates five different tones, identifying a specific pair is quick and easy, even in proximity to current-bearing cabl e. SmartTone capability identifies the exact pair by changing the tone at the far end of the cable when the correct pair is shorted. The bright large LED screen and simple menu is easy to read, even in low light conditions. When clipping on to an unide ntified par at a job site, with voltage up to 250 V AC, the unit will immediately sound an alarm

Features

  • Fault finder with tone generator locates open and short circuits, measures cable length, helps isolate individual wire pairs, and detects AC voltage on the line
  • Works on any two or more conductor cable up to 3,000 feet (915 meters)
  • VOP (Velocity of Propagation) can be set to match a cable’s specifications to optimize the accuracy of fault location and cable length measurement
  • Patented SmartTone analog tone generator with five distinct cadences for isolating individual wire pairs
  • Four-digit LED display for viewing readings

Specifications:

Type CABLE FAULT LOCATORS
UNSPSC Code 41113600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.