OBERON | 33-AP3800-CVR | 33-AP3800-COVER
Black Plastic Snap-on Vanity Cover For Cisco 2800 & 3800 Series Wifi Access Points, Paintable

MFR PART #  33-AP3800-CVR  | 33-AP3800-COVER
PART #  824642
Minimum 1 Each
Call for Availability

Description

Customize the appearance of the popular Cisco 3800 APs with Oberon’s 33-AP-COVER. The vanity cover is made from a plastic transparent to wireless signals, and can be attached directly to the Cisco 3800 APs. The 33-AP-COVER is paintable so you can custo mize the color of the AP to partially conceal the AP or compliment interior color schemes. Coloring the vanity cover does not void the manufacturer’s warranty. Includes cover fasteners.

Features

  • FEATURES:
  • The vanity cover is virtually transparent to wireless signals
  • Attaches to AP with mushroom head fasteners (included)
  • Vanity covers are paintable using an enamel spray paint such as Krylon (do not use oil based paint or metallic paint). Th surface does not need to be treated
  • SPECIFICATIONS:
  • Design: Attachable, paintable, black plastic vanity cover. Conceal AP in open ceiling environments
  • INCLUDES: adhesive fasteners to attach cover to AP
  • Construction: Black UL94-5VA ABS plastic. nsparent to wireless signal
  • SIZES:
  • 8.9 x 8.9 x 2.3 in. (225 x 225 x 58 mm)

Specification Description

Design: Attachable, paintable, black plastic vanity cover. Conceal access point in open ceiling environments. Suitable for most vendors’ access points and antennas
Includes adhesive fasteners to attach cover to AP
Construction: Black UL94-5VA ABS plastic; transparent to wireless signal
Size: 8.9 inches by 8.9inches by 2.3 inches (325mm by 325mm by 48mm)

Specifications:

Device ACCESSORY
Technology INDUSTRIAL WIRELESS
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.