3M | 7000070524
SJ355D DUAL LOCK MINI REF 345184518

MFR PART #  7000070524
PART #  ATDUALM250N500201
Minimum 1 Each
Call for Availability

Description

3M Dual Lock Reclosable Fastener SJ3550 solves attachment issues without the use of special tools or complicated, mechanical fastening systems. Our reclosable fastener uses an acrylic adhesive that bonds well to a variety of high and medium surface ene rgy materials, including some plastics, metal, glass, and painted surfaces. This allows you to attach access doors, panels, signs, display components, and many other frequently opened and closed parts for easy, repeated access with minimal loss of bond ing strength over time. It has 40 mushroom shaped stems / cm2 with a 5.7 mm engaged thickness, a temperature performance ranging from -30 C to 70 C long-term (+95 C short-term), and can be used indoors and outdoors.,Peel apart 3M Dual Lock Reclosabl e Fastener SJ3550 for quick access. Our innovative product is a highly practical dual lock fastener that doesn’t use special tools or complicated mechanical fastening systems. It’s five times stronger in tensile than typical hook-and-loop fasteners, a nd is durable enough to be opened and closed 1000 times while maintaining 50% of its original strength, making it easy to use and last longer. Foam tape backing allows for better contact with textured or irregular surfaces such as access doors, panels , signs, display components, and many other frequently opened and closed parts.

Specifications:

Category DUAL LOCK TAPES AND PADS
Length 5M
Adhesive Type RUBBER
Color BLACK
Liner Type NONE
RoHS Compliant YES
Product Type DUAL LOCK
Quality Standard COMMERCIAL RELEASE
Width 25MM
Temporary / Permanent PERMANENT
UNSPSC Code 31201500

Spec Sheet

Spec Sheet

Data Sheets

SAFETY DATASHEET

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.