TEMPO COMMUNICATIONS | 930XC-20C-UPC-SC | 02609
Optical Time Domain Reflectometer (OTDR), All-in-One, SM Dual Wave, 13/15, OPM, SLS, UPC

MFR PART #  930XC-20C-UPC-SC  | 02609
PART #  529442
Minimum 1 Each
Sign In For Inventory

Description

The 930XC OTDR is an all-in-one Optical Time Domain Reflectometer solution with Optical Power Meter, Visual Fault Locator, and Stabilized Light Source as standard. Includes: Instrument, Rechargeable battery, OTDR Trace Viewer software, Installation dis k, Data transfer cable, AC adapter, Protective cover, Carrying case, Warranty card, and Certificate of calibration.

Features

  • Start measurements with the push of one button
  • Automatically sets test parameters for optimum test results
  • Tests live fibers without disrupting live services
  • Easy to read Graphical interface, even in low or bright lighting conditions
  • Up to 38 dB dynac range
  • Probe longer cables and see smaller reflections
  • Measure lengths and defects
  • Quickly locates faults
  • Cable acceptance reports
  • Generate customized reports that include trace signature and fiber events
  • Long life battery, to work longer without arge - up to 8 hours continuous use
  • Rugged construction, Drop-tested from 2m, impact resistant and built to perform (GR-196 certified)
  • BellCore standard required by major Telcos
  • Operational and within specification after a simulated dust storm
  • EMI restant as per GR-1089

Specifications:

Connector Type SC
Type OPTICAL TIME DOMAIN REFLECTOMETERS
UNSPSC Code 43222643

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.