CORNING | 95-400-08-BP9B
Connector Boots, FC/SC/ST Compatible, 900 um, Bulk Pack, 50 um Multimode (OM2), Black

MFR PART #  95-400-08-BP9B
PART #  259677
Minimum 1 Pack
Call for Availability

Description

A wide variety of boots are available for each connector style. These components are bulk packed and sold separately to reduce inventory and increase flexibility for high-volume factory applications. Boots come in various cable jacket sizes and are ava ilable in nine standard colors. Boots can be used for UniCam and anaerobic connectors.

Specification Description

Compatibility: SC
Components: Boots
Fiber Category: 50 µm MM (OM2)
Product Type (FOJP): Accessories
Boot Color: Black
Boot Size: 900 µm

Tech Info

Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

UNSPSC Code 27000000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.