ROSSLARE SECURITY PRODUCTS | AY-H6380B+P00
Open to Secure MIFARE DESFire EV1 & PLUS X/S Smart Card Sector Reader

MFR PART #  AY-H6380B+P00
PART #  738989
Minimum 1 Each
Call for Availability

Description

Open to Secure - MIFARE DESFire EV1 & PLUS X/S Smart Card Sector Reader
Rosslare’s Open to Secure (O2S) readers are pre-programmed at the factory with Rosslare encryption keys. Secure 128-bit AES encryption right out of the box, a true Plug and Play s olution. Multi-format output supporting all common Wiegand output formats or Clock & Data output. Select models include OSDP (RS-485) communications. Available in Pigtail or Terminal Block versions. Keypad versions utilize tactile switches and blue bac klighting. Large multi-color RGB indicator window. Green and red LED control inputs, buzzer control input, and optical tamper output. It is rated IP65. All readers also read MIFARE Classic cards. Standard readers only function with Rosslare O2S cards, custom encryption keys available upon request. O2S - MIFARE DESFire EV1 Smart Card Reader & 3x4 Matrix Keypad with 18" (46-cm) Pigtail (US Gang)

Specifications:

Display Screen LED
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.