TRIPP LITE | B022-002-KT-R
2-Port Desktop KVM Switch w/ 2 KVM Cable Kits (PS2)

MFR PART #  B022-002-KT-R
PART #  304977
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s B022-002-KT-R 2-port KVM Switch is the optimal solution for controlling 2 computers from one keyboard, mouse and monitor. Installation is a snap - just connect the PCs using the included PS/2 cable kits. P776-Series USB KVM cable kits are available separately for connection of USB computers. Easily switch between computers via front-panel push buttons or keyboard hotkey commands.

Features

  • Control 2 computers from a single keyboard, mouse, and monitor
  • Comes with 2 PS/2 KVM cable kits
  • P776-Series USB KVM cable kits are available separately for connection of USB computers
  • Supports VGA, SVGA, or Multisync monitors
  • Easy to install - no sofare required
  • Easily select a computer via front-panel push buttons or keyboard hotkeys
  • Auto Scan function to monitor computer operation
  • Supports Microsoft IntelliMouse and the scrolling wheel on most mice
  • Superior video quality - up to 2048x1536; DDC
  • External power not required
  • Compatible with all major operating systems except Mac and Sun

Specification Description

Desktop KVM Switch
Users: 1
Console: No
Port Control: Push Buttons, Hotkeys
Maximum CPU: 2
PC/Server Connections: PS/2
Cat 5 KVM Switch: No
IP Remote Access: No
Unit Dimensions (HxWxD): 1 Inch x 5 Inch x 3.25 Inch (2.54 cm x 12.7 cm x 8.26 cm)
Ught: 0.73 lb (0.33 kg)
Color: Silver
Number Of Ports: 2
Included KVM Cable (Equipment Side) - Connector 1: HD15 Male
Included KVM Cable (Equipment Side) - Connector 2: Mini DIN6 Male (x2)
Local Console Ports - Port 1: HD15 Female
Local Console PortPort 2: Mini DIN6 Female (x2)

Specifications:

Type KVM ANALOG
UNSPSC Code 43211603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.