TRIPP LITE | B032-VU2
2-Port USB/VGA Cable KVM Switch with Cables and USB Peripheral Sharing

MFR PART #  B032-VU2
PART #  931551
Minimum 1 Each
Call for Availability

Description

The compact B032-VU2 2-Port USB/VGA Cable KVM Switch lets you access, control, boot and reboot two desktop or laptop computers using one VGA monitor, USB keyboard and USB mouse. VGA and USB cables are built into the unit.

Just connect your keyboard, mouse and monitor to the KVM switch’s console ports, and connect the switch’s built-in cables to their respective ports on both computers. Or you can connect a powered USB 1.1 hub (sold separately) to the USB console mouse port to allow USB peripherals- such as printers, hard drives, scanners, webcams and thumb drives-to be shared between computers. Switching between computers is quick and simple using the connected remote port selector.

The B032-VU2 supports video resolutions up to 2048 x 1536. It’s easy to set up with no software, drivers or external power supply to install. It’s compatible with Windows, Mac, Sun and Linux.

Features

  • Built-in 3 ft. VGA and USB cables
  • Supports video resolutions up to 2048 x 1536
  • Supports most mouse drivers and multifunction mice
  • Easy remote port switching through built-in selector
  • Compatible with Windows, Mac, Sun and Linux

Specifications:

UNSPSC Code 43211603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.