FLUKE NETWORKS | CFP-Q-ADD | 4334851
CERTIFIBER PRO QUAD ADD ON KIT

MFR PART #  CFP-Q-ADD  | 4334851
PART #  510821
Minimum 1 Each
Sign In For Inventory

Description

CertiFiber Pro improves the efficiency of fiber certification with a six second loss measurement of two fibers at two wavelengths. The Taptive User Interface provides simple, animated guidance to eliminate incorrect reference setup and "negative loss" errors. Built on the future-ready Versiv platform, CertiFiber Pro provides merged Tier 1 (Basic) / Tier 2 (Extended) testing and reporting when paired with OptiFiber Pro module. It is Encircled Flux compliant out of the box and supports double ended Pa ss/Fail certification of fiber optic connector endfaces. A Copper certification modules is also available. Upload and consolidate certification test results from remote sites and manage projects from smart devices with LinkWare Live.

Features

  • Fastest time to certify - two fibers at two wavelengths in six seconds.
  • Encircled Flux compliant as required by ANSI/TIA and ISO/IEC
  • Merged Tier 1 (Basic) / Tier 2 (Extended) testing and reporting when paired with OptiFiber Pro
  • Double ended Pass/Fai certification of fiber optic connector endfaces
  • Future-ready Versiv platform supports copper certification, fiber loss, OTDR testing and hardware upgrades Taptive user interface provides simple, animated guidance to eliminate incorrect reference

Specifications:

Connector Type SC
Type POWER METERS
UNSPSC Code 43222643

Spec Sheet

Spec Sheet

Data Sheets

APPLICATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.