COMNET COMMUNICATION NETWORKS | CNFE2MCPOEM
Ethernet Media Converter, 2-Port, 10/100 Mbps Ethernet, 4.1" Length x 3.7" Width x 1" Height, With PoE

MFR PART #  CNFE2MCPOEM
PART #  678358
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • Electrical Ports Support Auto-Negotiation for 10 Mbps or 100 Mbps, Full Duplex or Half Duplex Data
  • PoE Compatible
  • Optical Port Supports 100 Mbps Full Duplex Data
  • Designed to Meet Full Compliance with the Environmental Requirements
  • Plug-And-Play DesigEnsures Ease of Installation and No Electrical or Optical Adjustments are Ever Required
  • Voltage Transient Protection on All Power and Signal Input/Output Lines Provides Protection from Power Surges and Other Voltage Transient Events
  • Lifetime Warranty
  • oHS Compliant
  • Made in USA

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.