APPROVED MANUFACTURERS | CTTALEM50C001 |
M5 BRT HSGT LEAD TAP

PART #  CTTALEM50C001
Minimum 1 Each
Sign In For Inventory

Specifications:

Category THREADING TAPS
Coating BRIGHT
Length / Bore 58MM
Ind Std/Cust Special ISO 529
Material HIGH SPEED GROUND TOOTH (HSGT)
Thickness/Shank Diameter 5.0MM
Product Type TAP - LEAD
Size/Nom Diameter/Width M5.0X0.8 - COARSE PITCH
UNSPSC Code 23241615

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.