FLUKE | FLUKE-705
Fluke 705 Loop Calibrator

MFR PART #  FLUKE-705
PART #  534662
Minimum 1 Each
Sign In For Inventory

Description

The new Fluke 705Loop Calibrator is a cost-effective, integrated solution for calibration, repair and maintenance of current loops. It features: mA sourcing, simulation and measurement 0.02% accuracy and 0.001 mA resolution Simultaneous mA and % of spa n display Selectable step or ramp outputs 24 V Loop supply with mA measure 0-28 V DC measurement to check Loop Voltage Easy battery exchange without opening the case Compact case with separate protective holster Three year warranty

Low cost calibrator muscle. For a powerful loop calibrator at a very affordable price, choose the new Fluke 705 Loop Calibrator. This feature-rich solution to loop calibration, maintenance and repair offers: A large display and simple, pushbutton interface for ease of us e. Simultaneous mA and % readout for quick, easy interpretation of readings. mA accuracy of 0.02% Push button 25% steps for fast, easy linearity checks. Save time over traditional knob type controls. "Span Check" for fast confirmation of zero and span. Selectable slow ramp, fast ramp, and step to provide smooth outputs for valve slewing and loop functional tests. 24 volt internal loop supply, so you can power and read a transmitter at the same time without carrying a DMM. Single 9V battery that is e asily changed. 0 - 20 mA or 4 - 20 mA default start up modes. Safety conformance CSA C22.2 No. 1010.1:1992

Features

  • AC70A Alligator Clips
  • C10 protective yellow holster with Flex-Stand(tm)
  • Instruction sheet
  • TL75 safety-designed test lead set
  • NIST- traceable calibration report and data

Specifications:

Type VOLTAGE DETECTORS
UNSPSC Code 41113600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.