FLUKE NETWORKS | FTK1200 | 4948501
FTK1200, SIMPLIFIBER PRO MULTIMODE FIBER VERIFICATION KIT

MFR PART #  FTK1200  | 4948501
PART #  959322
Minimum 1 Each
Sign In For Inventory

Description

Multimode Verification Kit: Includes SimpliFiber Pro Optical power meter, 850/1300 multimode source, VisiFault VFL, FindFiber Remote ID sources, Magnetic Strap attachments and carrying case; ST and LC adapter

Features

  • Single-port, simultaneous dual-wavelength feature completes testing in half the time and saves measurements from both wavelengths into one record
  • CheckActive feature emits an audible tone and displays an icon when a live fiber is detected, eliminating the need to set up a measurement
  • FindFiber Remote ID enables one individual to quickly identify cable connections or routings (especially useful at patch panels), eliminating the need for multiple technicians on opposite ends of a fiber link to match color combinations
  • Min/Max capability automates precision tracking of intermittent power fluctuations
  • Large internal memory save 1000 results which enables continuous testing and recording
  • LinkWare Cable Test Management software helps to analyze tst results and create professional test reports

Specifications:

Type TESTKIT
UNSPSC Code 43222643

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.