BOSCH SECURITY SYSTEMS | ISC-BDL2-W12H
Motion Detector, 9 to 15V DC, 10 Milliampere at 12V DC, 105 MM Length x 61 MM W x 44 MM H, High-Impact ABS Plastic, White

MFR PART #  ISC-BDL2-W12H
PART #  594245
Minimum 1 Each
Sign In For Inventory

Features

  • Pet-Friendly Selectable Model Available-Optimize Installation for Pet (100 Lb) and Non-Pet Applications
  • Dynamic Temperature Compensation-Superior Catch Performance in any Environment
  • Microwave Noise Adaptive Processing-Reduce False Alarms from Repetitive Sources
  • Wall to Wall Coverage-Superior Catch Performance
  • Flexible Mounting Height, No Adjustments-Reduce Installation Time and False Alarms, Improve Catch Performance

Specifications:

ANSI Grade ANSI GRADE 2
Finish OTHER FINISH
Function EXIT ALARM (NO BAR OR PADDLE)
Input Voltage 9 TO 15 VDC
Product Type ALARM KIT
Sales Category ELECTRIC DEVICE
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.