NETALLY | LR-G2-KIT
LinkRunner G2 Smart Network Tester Extended Test Kit - Network connectivity tester with Link-Live Cloud Service

MFR PART #  LR-G2-KIT
PART #  938908
Minimum 1 Each
Sign In For Inventory

Description

LinkRunner G2 - The Smart Network Tester for the connected world - combines network connectivity testing on an extensible Android based platform. By providing quick and simple validation of the cable, loaded four pair PoE/UPOE, as well as network conne ctivity testing alongside your favorite free apps, LinkRunner G2 represents a breakthrough in workforce productivity. The extended test kit includes: LinkRunner G2 with Li-ion battery, Power supply with regional power plugs, Car charger, WireView Cable ID #1-#6, Inline RJ-45 coupler, USB 2.0 to Micro USB cable, 8 G Micro SD card, Holster, Accessories pouch, IntelliTone 200 Probe, and Medium Soft Case.

Features

  • Fast Answers-AutoTest provides a pass/fail indication of network connectivity in less than 10 seconds
  • Android-based OS -Provides an extensible platform you can customize with your favorite free apps through the NETSCOUT app store
  • Wi-Fi/Bluetooth Ready -Add the optional Edimax2 combo Wi-Fi and Bluetooth adapter to connect and communicate over Wi-Fi and Bluetooth devices as well as sensors
  • Power over Ethernet - Patented TruePower test verifies loaded UPOE across all four pair up to 51W at the edge con nection
  • Process Standardization - AutoTest profiles allow standardization of device deployment validation, troubleshooting and documentation process
  • Documentation - Automated documentation to the included Link-Live Cloud Service keeps track of test results, including switch detail and photos
  • Ruggedized Platform - Improved efficiency in daily workflows with a single ruggedized platform that can be customized to your unique needs

Specifications:

Type NETWORK TESTER
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.