TRIPLETT | MM350
True RMS Auto Ranging Digital Multimeter measures AC/DC Voltage and Current, AC/DC uA Current, Resistance, Temperature, Capacitance, Frequency, Diode and Continuity. CAT III 600V safety rating

MFR PART #  MM350
PART #  10113590
Minimum 1 Each
Sign In For Inventory

Description

The Triplett MM350 True RMS Auto Ranging Digital Multimeter measures AC/DC Voltage and Current, AC/DC uA Current, Resistance, Temperature, Capacitance, Frequency, Diode and Continuity. True RMS provides better accuracy when measuring non-sinusoidal or noisy waveforms. With a CAT III 600V safety rating, the MM350 is well suited for a variety of commercial and residential applications such as security, home theater, electrical, HVAC installations and more.

Features

  • better accuracy when measuring non-sinusoidal or noisy waveforms
  • Measures AC/DC Voltage and Current, Resistance, Temperature, Capacitance, Frequency, Diode and Continuity
  • A Current measurement
  • Data Hold and Relative mode
  • Min/Max
  • Auto power off w battery indicator
  • 1 Year Warranty
  • Includes test leads, temperature probe and (3) AAA batteries

Specifications:

Type ANALOG MULTIMETERS
UNSPSC Code 41113630

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.