TRIPLETT | MM650
CAT IV TRMS Multimeter with Lo Z Backlit Range Selector Switch Analog Bargraph

MFR PART #  MM650
PART #  10113591
Minimum 1 Each
Sign In For Inventory

Description

The Triplett MM650 is a 6000 count high performance digital multimeter with True RMS readings to provide better accuracy when measuring non-sinusoidal or noisy waveforms. It offers a large variety of measurement features including AC/DC Voltage, AC/DC Current, AC/DC uA Current, Resistance, Temperature, Frequency, Capacitance, Continuity, and Diode Test. Additional features include 61-segment analog bargraph, backlit LCD, buttons and switch selector, Lo Z (impedance) mode for identifying ghost voltag es, data hold, peak hold, relative mode, and a built-in flashlight. The rubberized overmolded housing provides impact and drop resistance in a sleek ergonomic design that is also waterproof (IP67). CAT IV 600V safety rating provides superior resistance to damage from transient overvoltages in any demanding industrial settings. The Model MM650 is suited for a variety of industrial and residential applications such as security, home theater, electrical, HVAC installations and more.

Features

  • True RMS provides better accuracy on non-sinusoidal
  • or noisy waveforms
  • Measures AC/DC Voltage and Current, Resistance,
  • Temperature, Capacitance, Frequency, Diode and Continuity
  • A Current measurement
  • Low input impedance (Lo Z) mode for ACV/DCV
  • measents to identify ghost voltages
  • 6000 count high performance multimeter with 61
  • segment analog bargraph for trending
  • Backlit LCD, Buttons, and Switch Selector
  • Min/Max/Avg, Peak Hold, Data Hold and Relative mode
  • Auto power off and low battery indicatoaterproof, meets IP67 standards
  • Built-in Flashlight for added safety in dark spaces
  • Rubberized overmolded housing provides impact and drop resistance
  • Complete with test leads, temperature probe,
  • (4) AAA batteries, and carrying case
  • Optional model clete with Certificate of Traceability
  • to N.I.S.T.
  • 3-year warranty

Specifications:

Type ANALOG MULTIMETERS
UNSPSC Code 41113630

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.