TRIPP LITE | MR1612
Universal Monitor Riser

MFR PART #  MR1612
PART #  781386
Minimum 1 Each
Sign In For Inventory

Description

The MR1612 Universal Monitor Riser frees up valuable space on your desk, table or workstation by placing your monitor anywhere from 1.25 to 5.5 inches above the surface. Ideal for home or office, the MR1612 also helps ease eye and neck strain. You can also use it for laptops and printers. The riser’s extra-large 15.5 x 11.25 inch platform supports up to 40 pounds. Rubber feet secure the riser in place on smooth surfaces. Assembles in just a few seconds.

Features

  • Ideal for Monitors, Laptops or Printers
  • Raises monitor in increments 1.25 to 5.25 in. above desk surface
  • Frees up valuable work space
  • Helps ease strain on eyes and neck
  • For home or office
  • Durable Construction
  • Extra-large 15.5 x 11.25 in. platform srts up to 40 lb.
  • Rubber feet secure riser in place on smooth surfaces
  • Assembles easily in seconds

Specifications:

Type STORAGE AREA NETWORK
UNSPSC Code 41110000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.