FLUKE NETWORKS | OFP2-100-QI | 4955419
OPTIFIBER PRO QUAD OTDR V2, W/INSPECTION & WIFI

MFR PART #  OFP2-100-QI  | 4955419
PART #  951485
Minimum 1 Each
Sign In For Inventory

Description

Fluke Networks’ OptiFiber Pro is the industry’s first OTDR built from the ground up to meet the challenges of enterprise fiber optic infrastructures.

OptiFiber Pro OTDR’s ultra-short dead zones facilitates the identification of fiber patch cords in virtualized data centers. SmartLoop technology enables the testing of two fibers in both directions, and averages the measurements as required by TIA-568.3-D in seconds - without taking the OTDR to the far end.

Future-ready design can be upgraded to support Cat 5 to Cat 8 certification, ingle-mode and multimode fiber loss and fiber inspection. Integrates with LinkWare Live to manage jobs and testers from any smart device.

Features

  • Industry’s shortest event and attenuation dead zones
  • Accelerate fiber certification with the fastest set-up and trace times
  • Future-ready VersivTM design supports copper certification to Category 8, fiber loss and inspection.
  • SmartLoop OTDR techny tests two fibers in a single test eliminating the need to travel to the far end of the connection to perform tests.
  • Instantaneous on-board bi-directional averaging results included as standard
  • Simplify use with "DataCenter OTDR" mode and EventMapiew
  • Integrates with LinkWare Live to manage jobs and testers from any smart device.
  • Convenient quad module supports both multimode and ingle-mode loss testing
  • Extended ingle-mode distance range to 130k

Specifications:

Type OPTICAL TIME DOMAIN REFLECTOMETERS
UNSPSC Code 43222643

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.