TRIPP LITE | U223-007-IND-1
7-Port Industrial-Grade USB 2.0 Hub - 15 kV ESD Immunity, Metal Housing, Wall/DIN Mountable

MFR PART #  U223-007-IND-1
PART #  10079226
Minimum 1 Each
Call for Availability

Description

Industrial-Grade USB 2.0 Hub Adds up to 7 USB Devices to Your Computer

This USB 2.0 hub with a heavy-duty all-metal housing connects seven USB devices, such as external hard drives, industrial printers, barcode scanners, serial devices and sensors, to your host PC, server or thin client. The durable metal housing withstands harsh physical conditions in industrial and commercial applications, such as factories, construction sites, supply rooms and warehouses. The hub supports USB 2.0 data transfer r ates up to 480 Mbps and is backward compatible with USB 1.1 devices. All ports support screw-locked USB 2.0 cable to prevent accidental disconnections.

Protects Your Devices against Electrostatic Discharge (ESD) and Overcurrent

Machines on the shoploor can generate electrostatic discharges, wiping out data and damaging sensitive electronics. This seven-port hub includes ESD protection to +/-15 kV, reducing potential static damage to your connected peripherals. This feature works in tandem with o vercurrent protection to safeguard your connected devices against damage and data loss from power surges.

Plug-and-Play Hub Offers Flexible Power and Mounting Options

The U223-007-IND-1 requires no software to download and install. It can draw powefrom the connected computer through a USB-A to USB-B cable. However, for best performance, connecting a compatible 5V 3A DC external power supply (not included) is recommended. You can also plug the included 3-wire terminal block into the hub to draw p ower from a power terminal. A green LED indicates the unit is receiving power. The metal chassis mounts easily to a wall or DIN rail using the included hardware.

Features

  • Adds barcode scanner, serial device, sensor-up to 7 devices-to your host computer
  • Supports USB 2.0 speeds up to 480 Mbps to ensure reliable data transfers
  • Industrial-grade metal housing withstands harsh warehouse and factory environments
  • ESD protecion to +/-15 kV cuts potential static damage to your connected peripherals
  • USB ports support screw-locked cables to help prevent accidental disconnections

Specifications:

Type of Device HUB CHASSIS
Number of Ports 5-8
UNSPSC Code 43222610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.