COMMSCOPE ENTERPRISE SOLUTIONS | VCM-DS-84-6 | 760072785
Vertical Cable Management Kit, 6in X 84in (152mm X 2134mm), Double Sided, Doors, Silver

MFR PART #  VCM-DS-84-6  | 760072785
PART #  365256
Minimum 1 Each
Call for Availability

Description

Through its Enclosure product line, CommScope provides the physical structure and protection essential to making an infrastructure solution secure and complete. Created with the same high standards of quality, performance and reliability as the physical layer solutions themselves, customers have a single source for all their network infrastructure components and needs.; CommScope now offers an elegant cable management solution that includes vertical and horizontal cable management with covers, spools, and doors to meet all of your cable management needs. The portfolio includes multiple vertical trough widths in both single and doublesided solutions as well as horizontal cable management troughs and covers in 1, 2 and 3 Rack-Unit (RU) heights. The solution includes the 360 design look and feel as well as a superior single point attach and removal function.

Features

  • Plenum (OFNP), Riser (OFNR), Low Smoke Zero Halogen (OFNR-LS) cables for use in all applications
  • Distinctive aqua color-coding for easy identification
  • No special installation required; uses familiar multimode termination procedures
  • Cuts costs by eliminating the need for costly single-mode or multi-channel electronics
  • All LazrSPEED fibers are Differential Mode Delay (DMD) tested.

Specification Description

Depth: 22.0 in
Height: 84.0 in
Color: Silver
Configuration Type: Double-sided
Product Type: Vertical cable management
Width: 6.0 in
Safety Standard: cUL, UL
Door, quantity: 2
Finish: Powder-coated, smooth
Includes: Four 1/2-20 hex nuts, Four 1/2-20 x 1 in hex head bolts, Four flat washers, Instruction sheet, Two spools
Material Type: Aluminum

Tech Info

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

Specifications:

Cable Management Type FINGER DUCT
Cable Mgt Mounting VERTICAL
Type CABLE MANAGEMENT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.